7 pc. Electrical Screwdriver Set, Insulated Blades, Non-Slip Grip
- Mfr # W30897
- Zoro # G623310330
product price:Â
$
23.99
/ea
Key Features
Handle Material
Plastic
Handle Color
Orange, Yellow
Color
Red, Black
Interchangeable Drive Heads
No
Ratcheting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W30897
- Zoro #
- G623310330
- UPC #
- 39564023811
- Country of Origin
- China
- Item
- Screwdriver Set
- Handle Material
- Plastic
- Handle Color
- Orange, Yellow
- Color
- Red, Black
- Interchangeable Drive Heads
- No
- Ratcheting
- No
Description
The Performance Tool W30897 7-Piece Electrical Screwdriver Set includes Slotted: 3/32 X 3, 5/32 X 4, 7/32 X 5 and 1/4 X 6-Inch, Phillips: #0 X 3-Inch, #1 X 4-Inch, #2 X 4-Inch. All blades are insulated for application up to 1000 volt AC and 1500 volt DC current. Drivers have comfortable non-slip molded grips and are tested according to IEC 60900 : 2004.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.