Shop CRAFTSMAN
See all product information
Create Account
MULTI TOOL SETS
- Mfr # CMMT12125L
- Zoro # G923524543
product price:Â
$
179.00
/ea
Sold in multiples of 2 for
$358.00
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Families Included
Drivers and Bits, Sockets and Accessories, Wrenches
Number of Wrenches
12
Number of Cutting Tools
0
Insulated
Uninsulated
Wrenches Included
(6) Metric Combination Wrenches, (6) SAE Combination Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT12125L
- Zoro #
- G923524543
- UPC #
- 0885911929462
- Country of Origin
- Taiwan, Province of China
- Item
- Multi Tool Set
- Tool Families Included
- Drivers and Bits, Sockets and Accessories, Wrenches
- Number of Wrenches
- 12
- Number of Cutting Tools
- 0
- Insulated
- Uninsulated
- Wrenches Included
- (6) Metric Combination Wrenches, (6) SAE Combination Wrenches
- Measurement Type
- Metric/SAE
- Number of Pieces
- 159
- Features
- 72-Tooth Ratchets with 5 Degrees Arc Swing, Durable Blow-Molded Case with Metal Hinges, Full-Polish Chrome Finish, Low-profile ratchets for access in tight spaces, Up to 25% thinner heads on the 1/4-in and 3/8-in ratchets
- Tool Storage Type
- Tool Case
- Tool Storage Included
- Yes
- Includes
- (102) Sockets, (12) Combination Wrenches, (16) Hex Keys, (20) Specialty Bits, (3) Extension Bars, (3) Ratchets, 3/8 in to 1/4 in Adapter, Magnetic Bit Driver, Universal Joint
- Number of Pliers
- 0
- Number of Electrical and Telecom Tools
- 0
- Screwdrivers, Keys, and Bits Included
- (20) Specialty Bits, (8) Metric Hex Keys, (8) SAE Hex Keys, Magnetic Bit Driver
- Sockets, Drive Tools, and Accessories Included
- (102) Sockets, (3) Extension Bars, (3) Low-Profile Quick-Release Ratchets, 3/8 in to 1/4 in Adapter, Universal Joint
Dimensions
- Drive Size1
- 1/2 in, 1/4 in, 3/8 in
- For Fastener Sizes
- 4 mm to 22 mm, 5/32 in to 15/16 in
Description
Multi Tool Set, Tool Storage Type Tool Case, Measurement Type Metric/SAE, Drive Size 1/2 in, 1/4 in, 3/8 in, Number of Pieces 159, Pliers Included Not Applicable, Screwdrivers, Keys, and Bits Included (20) Specialty Bits, (8) Metric Hex Keys, (8) SAE Hex Keys, Magnetic Bit Driver, Sockets, Drive Tools, and Accessories Included (102) Sockets, (3) Extension Bars, (3) Low-Profile Quick-Release Ratchets, 3/8 in to 1/4 in Adapter, Universal Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.