Shop CRAFTSMAN
See all product information
Create Account
MULTI TOOL SETS
- Mfr # CMMT12134L
- Zoro # G923523140
product price:Â
$
199.00
/ea
Sold in multiples of 2 for
$398.00
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Storage Type
Tool Case
Features
5 Degrees Arc Swing, Durable Blow-Molded Case with Metal Hinges, Full-Polish Chrome Finish, Low-Profile 72-Tooth Ratchets
Tool Storage Included
Yes
Number of Electrical and Telecom Tools
0
Wrenches Included
(14) Combination Wrenches
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT12134L
- Zoro #
- G923523140
- UPC #
- 0885911929509
- Country of Origin
- Taiwan, Province of China
- Item
- Multi Tool Set
- Tool Storage Type
- Tool Case
- Features
- 5 Degrees Arc Swing, Durable Blow-Molded Case with Metal Hinges, Full-Polish Chrome Finish, Low-Profile 72-Tooth Ratchets
- Tool Storage Included
- Yes
- Number of Electrical and Telecom Tools
- 0
- Wrenches Included
- (14) Combination Wrenches
- Number of Wrenches
- 14
- Insulated
- Uninsulated
- Includes
- (109) Sockets, (14) Combination Wrenches, (16) Hex Keys, (2) Universal Joints, (3) Low-Profile Quick-Release Ratchets, (39) Specialty Bits, (4) Extension Bars, 3/8-in-to-1/4-in Adapter, Hard Tool Case, Magnetic Bit Driver
- Measurement Type
- Metric/SAE
- Screwdrivers, Keys, and Bits Included
- (16) Hex Keys, (39) Specialty Bits, Magnetic Bit Driver
- Number of Pliers
- 0
- Number of Cutting Tools
- 0
- Number of Pieces
- 189
- Tool Families Included
- Drivers and Bits, Wrenches
- Sockets, Drive Tools, and Accessories Included
- (109) Sockets, (2) Universal Joints, (3) Low-Profile Quick-Release Ratchets, (4) Extension Bars, 3/8 in to 1/4 in Adapter
Dimensions
- For Fastener Sizes
- 4 mm to 24 mm, 5/32 in to 1 in
- Drive Size1
- 1/2 in, 1/4 in, 3/8 in
Description
Multi Tool Set, Tool Storage Type Tool Case, Measurement Type Metric/SAE, Drive Size 1/2 in, 1/4 in, 3/8 in, Number of Pieces 189, Pliers Included Not Applicable, Screwdrivers, Keys, and Bits Included (16) Hex Keys, (39) Specialty Bits, Magnetic Bit Driver, Sockets, Drive Tools, and Accessories Included (109) Sockets, (2) Universal Joints, (3) Low-Profile Quick-Release Ratchets, (4) Extension Bars, 3/8 in to 1/4 in Adapter, Wrenches Included (14) Combination Wrenches
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.