Shop CRAFTSMAN
See all product information
Create Account
MULTI TOOL SETS
- Mfr # CMMT12124L
- Zoro # G723523371
product price:Â
$
139.00
/ea
Sold in multiples of 2 for
$278.00
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Wrenches
8
Number of Cutting Tools
0
Insulated
Uninsulated
For Fastener Sizes
4 mm to 22 mm, 5/32 in to 7/8 in
Number of Pliers
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMMT12124L
- Zoro #
- G723523371
- UPC #
- 0885911929035
- Country of Origin
- Taiwan, Province of China
- Item
- Multi Tool Set
- Number of Wrenches
- 8
- Number of Cutting Tools
- 0
- Insulated
- Uninsulated
- Number of Pliers
- 0
- Measurement Type
- Metric/SAE
- Sockets, Drive Tools, and Accessories Included
- (3) Extension Bars, (3) Low-Profile Quick-Release Ratchets, (85) Sockets, 3/8 in to 1/4 in Adapter, Universal Joint
- Includes
- Features
- 5 Degrees Arc Swing, Full-Polish Chrome Finish, Low-Profile 72-Tooth Ratchets, Up to 25% Thinner Ratchet Heads on the 1/4-in and 3/8-in Ratchets
- Number of Electrical and Telecom Tools
- 0
- Tool Storage Included
- Yes
- Wrenches Included
- (4) Metric, (4) SAE Combination Wrenches
- Tool Families Included
- Drivers and Bits, Wrenches
- Number of Pieces
- 135
- Tool Storage Type
- Tool Case
- Screwdrivers, Keys, and Bits Included
- (17) Specialty Bits, (8) Metric Hex Keys, (8) SAE Hex Keys, Magnetic Bit Driver
Dimensions
- For Fastener Sizes
- 4 mm to 22 mm, 5/32 in to 7/8 in
- Drive Size1
- 1/2 in, 1/4 in, 3/8 in
Description
Multi Tool Set, Tool Storage Type Tool Case, Measurement Type Metric/SAE, Drive Size 1/2 in, 1/4 in, 3/8 in, Number of Pieces 135, Pliers Included Not Applicable, Screwdrivers, Keys, and Bits Included (17) Specialty Bits, (8) Metric Hex Keys, (8) SAE Hex Keys, Magnetic Bit Driver, Sockets, Drive Tools, and Accessories Included (3) Extension Bars, (3) Low-Profile Quick-Release Ratchets, (85) Sockets, 3/8 in to 1/4 in Adapter, Universal Joint
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.