Shop GENIUS TOOLS
Create Account
5/16in Hex Shank, T-25 Star Power Bit 72mmL
- Mfr # 227225
- Zoro # G723579583
product price:Â
$
3.78
/ea
Sold in multiples of 2 for
$7.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227225
- Zoro #
- G723579583
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Power Bit T-25 5/16 Inch Hex Shank 72mm Length Durable Precision Drive - 227225 Power Screwdriver Bit This T-25 star power screwdriver bit is built for consistent fit and controlled driving with power tools. The 5/16 inch hex shank helps deliver stable engagement in compatible holders, while the 72mm length adds practical reach without sacrificing handling. Constructed from high speed steel and heat treated for exterior toughness and inner core strength, it's designed to hold up under professional, repeated use. Clearly stamped size markings support fast identification during tool setup and organization. Key Benefits T-25 star power bit profile supports accurate fastener engagement and controlled drive. 5/16 inch hex shank helps maintain secure seating in power tool holders. 72mm overall length balances added reach with stable handling and alignment. High speed steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design creates a tough exterior with a stronger inner core. Stamped size markings allow quick identification and better tool organization. SKU 227225 is intended for technicians who need a durable, easy-to-identify star bit for daily service work. Its high speed steel build, heat treatment, and ANSI-aligned manufacturing focus on longevity and consistent performance, while the stamped T-25 marking helps reduce downtime when selecting the correct bit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.