Nail Gun, 20 V DC

  • Mfr # CMCN618B
  • Zoro # G503927221
product price: 
$
162.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
20 V DC
Series
V20
Tip
No Mar with Tool Free Jam Clear
Depth Control
Tool Free Depth-of-Drive
Includes
CMCN618 18 Ga. Cordless Brad Nailer Battery and Charger Sold Separately (1)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CMCN618B
Zoro #
G503927221
UPC #
885911747127
Country of Origin
China
Item
Nail Gun
Voltage
20 V DC
Series
V20
Tip
No Mar with Tool Free Jam Clear
Includes
CMCN618 18 Ga. Cordless Brad Nailer Battery and Charger Sold Separately (1)
Tool Weight
6.9 lb
Collation Angle
Straight
Collation Type
Adhesive
Weight
5.3 lbs.
For Nail Gauge
18 ga
Charger Included
No
Battery Series
20V MAX*
Number of Batteries Included
0
For Nail Head Style
Full Round
Cordless Tool Kit Contents
(1) Bare Tool
Nail Gun Type
Brad
Power Source
Cordless
Firing Mode
Sequential
Battery Chemistry
Li-Ion
Battery Platform
V20*
Battery Type
Tabbed
Collation Style
Strip
Product Type
Brad Nailer
Includes Battery
Tool Only
Tip Type
No Mar with Tool Free Jam Clear
Number of Chargers Included
0
Built-In Light Type
Individual Light(s)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Depth Control
Tool Free Depth-of-Drive
Overall Length
13 7/8 in
Overall Height
12 in
Overall Width
5 5/16 in
For Nail Shank Diameter
1.02 mm
For Nail Length Range
5/8 in to 2 in
For Nail Shank Diameter - Minimum
1.02 in
For Nail Length - Maximum
2 in
For Nail Length - Minimum
5/8 in

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 20 V DC, Craftsman(R), Series V20, Tip No Mar with Tool Free Jam Clear, Depth Control Tool Free Depth-of-Drive, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle Straight, For Nail Gauge 18 ga, For Nail Head Style Full Round, For Nail Length Range 5/8 in to 2 in, For Nail Shank Diameter 1.02 mm, Battery Capacity Not Applicable, Battery Series 20V MAX*, Charger Included No, Tool Weight 6.9 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.