OSCILLATING ACCESSORIES
- Mfr # CMAO103-3
- Zoro # G023523965
product price:Â
$
18.69
/ea
Sold in multiples of 5 for
$93.45
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
(3) Oscillating 1 1/4 in Blade
Overall Width
3 11/16 in
Material
Bi-Metal
Overall Length
5 11/16 in
Product Type
Oscillating Tool Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMAO103-3
- Zoro #
- G023523965
- UPC #
- 0885911726153
- Country of Origin
- Viet Nam
- Includes
- (3) Oscillating 1 1/4 in Blade
- Material
- Bi-Metal
- Item
- Oscillating Tool Blades
- Product Type
- Oscillating Tool Blades
- Number of Pieces
- 3
- For Workpiece Material
- Drywall, Metal, Wood
- Connection Style
- Universal
- Edge Material
- Bi-Metal
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Overall Width
- 3 11/16 in
- Overall Length
- 5 11/16 in
- Overall Thickness
- 0.8 in
- Overall Diameter
- 1 1/4 in
- Wire Rope Length
- 5 11/16 in
- Length
- 5 11/16 in
Description
Oscillating Tool Blades, Connection Style Universal, Overall Length 5 11/16 in, Edge Material Bi-Metal, Includes (3) Oscillating 1 1/4 in Blade, Number of Pieces 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.