Shop CRAFTSMAN
See all product information
Create Account
OSCILLATING ACCESSORIES
- Mfr # CMAO552
- Zoro # G023522531
product price:Â
$
24.69
/ea
Sold in multiples of 5 for
$123.45
Zoro's best price: not eligible for any other offers or promotions
Key Features
Edge Material
Bi-Metal
Includes
1 1/4 in General Purpose Blade, 1 1/4 in Wood Cutting Blade, 4 in Wood Flush Cutting Blade
For Workpiece Material
Bi-Metal, Drywall, Metal, Wood
Cut Style
Flush Cut, Plunge Cut
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMAO552
- Zoro #
- G023522531
- UPC #
- 0885911726207
- Country of Origin
- Viet Nam
Details
- Edge Material
- Bi-Metal
- Includes
- 1 1/4 in General Purpose Blade, 1 1/4 in Wood Cutting Blade, 4 in Wood Flush Cutting Blade
- For Workpiece Material
- Bi-Metal, Drywall, Metal, Wood
- Cut Style
- Flush Cut, Plunge Cut
- Material
- Bi-Metal
- Number of Pieces
- 3
- Item
- Oscillating Tool Blades
- Connection Style
- Universal
- Blade Type
- Plunge Cutting
- Product Type
- Oscillating Blade Assortment Set
- Shell Material
- Bi-Metal
Description
Oscillating Tool Blades, Blade Type Plunge Cutting, Connection Style Universal, Cut Style Flush Cut, Plunge Cut, Edge Material Bi-Metal, Includes 1 1/4 in General Purpose Blade, 1 1/4 in Wood Cutting Blade, 4 in Wood Flush Cutting Blade, Number of Pieces 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.