Shop CRAFTSMAN
See all product information
Create Account
Pole Hedge
- Mfr # CMCPHT818D1
- Zoro # G423524784
product price:Â
$
183.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Width
6 3/8 in
Voltage
20 V
Cutting Width
3/4 in
Tool Series
V20 Series
Motor Type
Brushed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMCPHT818D1
- Zoro #
- G423524784
- UPC #
- 0885911661812
- Country of Origin
- China
- Voltage
- 20 V
- Tool Series
- V20 Series
- Motor Type
- Brushed
- Number of Batteries Included
- 1
- Blade Type
- Double Sided
- Battery Capacity
- 2.0 Ah
- Power Source
- Cordless
- Battery Model Number
- CMCB202
- Item
- Pole Hedge Trimmer
- Battery Platform
- 20V MAX
- Number of Chargers Included
- 1
- Bare Tool/Battery Included
- Battery Included
- Weight
- 10.97 lb
Dimensions
- Tool Width
- 6 3/8 in
- Cutting Width
- 3/4 in
- Blade Length
- 18 in
- Height
- 9 1/2 in
- Length
- 43 1/16 in
Description
Pole Hedge, Power Source Cordless, Cutting Width 3/4 in, Blade Length 18 in, Blade Type Double-Sided, Battery Platform 20V MAX, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushed, Tool Series V20 Series, Bare Tool/Battery Included Battery Included, Voltage 20 V, Tool Height 9 1/2 in, Tool Length 43 1/16 in, Tool Width 6 3/8 in, Battery Capacity 2.0 Ah, Battery Model Number CMCB202
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.