Shop CRAFTSMAN
See all product information
Create Account
Push Spreader
- Mfr # CMXGZBF4505321
- Zoro # G424793943
product price:Â
$
192.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Flow Control Mechanism
Steel Rod
Wheel Type
Pneumatic
Spreader Type
Broadcast
Product Type
Push Spreader
Spreader Form
Walk-Behind
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMXGZBF4505321
- Zoro #
- G424793943
- UPC #
- 052613105863
- Country of Origin
- United States
- Item
- Push Spreader
- Flow Control Mechanism
- Steel Rod
- Wheel Type
- Pneumatic
- Spreader Type
- Broadcast
- Product Type
- Push Spreader
- Spreader Form
- Walk-Behind
- For Use With
- Fertilizer, Granular Herbicide, Granular Pesticide, Grass Seed, Ice Melt, Rock Salt
- Application
- Landscape, Lawn and Agriculture
- Capacity
- 85 lb
- Spreader Drive Mechanism
- Gear Drive
- Includes Edge Guard
- No Edge Guard
- Spread Pattern
- 90 Degrees
- Frame Material
- Steel
- Hopper Material
- Polyethylene
- Handle Type
- Fixed T-Handle
- Spinner Material
- Polypropylene
- Compatible Product Type
- Fertilizer, Granular Herbicide, Granular Pesticide, Grass Seed, Ice Melt, Rock Salt
Dimensions
- Spread Width - Minimum
- 4 ft
- Spread Width - Maximum
- 10 ft
Description
Push Spreader, Capacity 85 lb, For Use With Fertilizer, Granular Herbicide, Granular Pesticide, Grass Seed, Ice Melt, Rock Salt, Hopper Material Polyethylene, Wheel Type Pneumatic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.