Shop CRAFTSMAN
See all product information
Create Account
Tow Spreader
- Mfr # CMX-GZ-BF-71-24571
- Zoro # G924792248
product price:Â
$
197.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Media Type
Fertilizer, Granular Herbicide, Granular Pesticide, Ice Melt, Salt, Seed
Hopper Material
Polyethylene
Wheel Diameter
10 in
Axle Material
Steel
Spread Width - Maximum
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMX-GZ-BF-71-24571
- Zoro #
- G924792248
- UPC #
- 052613105719
- Country of Origin
- United States
- Item
- Tow Spreader
- For Media Type
- Fertilizer, Granular Herbicide, Granular Pesticide, Ice Melt, Salt, Seed
- Hopper Material
- Polyethylene
- Capacity
- 110 lb
- Axle Material
- Steel
- Frame Material
- Steel
- Spreader Type
- Broadcast
- Compatible Vehicle Type
- ATV, Tractor
- Features
- Wheel Type
- Pneumatic
- Product Type
- Tow Broadcast Spreader
- Spreader Form
- Tow-Behind
Dimensions
- Wheel Diameter
- 10 in
- Spread Width - Maximum
- 10 ft
- Fits Chest Size
Description
Tow Spreader, Capacity 110 lb, Wheel Type Pneumatic, Hopper Material Polyethylene, Features Proudly Made in the USA with Global Materials in Sullivan, Illinois, Rustproof Poly Hopper and Spreader Plate Increase Product Life, Smooth Transport: 10 in Large Pneumatic Tires Allow for Smooth Transport, Spread Width: upto 10 ft Spread Width in Broadcast Pattern, Universal Hitch Attaches Easily and Quickly to all Riding Mowers
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.