Shop CRAFTSMAN
See all product information
Create Account
Tow Spreader
- Mfr # CMXGZBF4505561
- Zoro # G124792604
product price:Â
$
140.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Spreader Type
Broadcast
Compatible Vehicle Type
ATV, Tractor
Wheel Type
Pneumatic
Product Type
Tow-Behind Spreader
Spreader Form
Tow-Behind
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMXGZBF4505561
- Zoro #
- G124792604
- UPC #
- 052613169810
- Country of Origin
- United States
- Item
- Tow Spreader
- Spreader Type
- Broadcast
- Capacity
- 85 lb
- Compatible Vehicle Type
- ATV, Tractor
- Wheel Type
- Pneumatic
- Product Type
- Tow-Behind Spreader
- Spreader Form
- Tow-Behind
- Hopper Material
- Polyethylene
- Frame Material
- Steel
- For Media Type
- Fertilizer, Granular Herbicide, Granular Pesticide, Ice Melt, Salt, Seed
Dimensions
- Spread Width - Maximum
- 11 ft
Description
Tow Spreader, Capacity 85 lb, Wheel Type Pneumatic, Hopper Material Polyethylene
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.