Ratchet
- Mfr # CMCF935B
- Zoro # G722823069
product price:Â
$
188.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Batteries Included
0
Motor Type
Brushed
Battery Chemistry
Li-Ion
Voltage
20 V
Head Width
1 9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMCF935B
- Zoro #
- G722823069
- UPC #
- 0198706078918
- Country of Origin
- China
Dimensions
- Head Width
- 1 9/16 in
- Overall Length
- 14 3/8 in
- Drive Size
- 1/4 in, 3/8 in, 1/2 in
- Wire Rope Length
- 14 3/8 in
- Length
- 14 3/8 in
Details
- Number of Batteries Included
- 0
- Motor Type
- Brushed
- Item
- Ratchet
- Battery Chemistry
- Li-Ion
- Voltage
- 20 V
- Battery Platform
- V20*
- No Load Speed
- 300 RPM
- Torque - Maximum
- 40 ft-lb
- Fastening Torque
- 40 ft-lb
- Power Source - TS Only
- Cordless
- Number of Chargers Included
- 0
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Ratchet, Cordless, Voltage 20 V, Fastening Torque 40 ft-lb, Drive Size 1/4 in, 3/8 in, 1/2 in, Head Width 1 9/16 in, Number of Batteries Included 0, Battery Capacity Not Applicable, Overall Length 14 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.