Shop NEIKO
See all product information
Create Account
0.75 in Dr. Extendable Ratchet, 24-Tooth
- Mfr # 03069A
- Zoro # G522982843
product price:
$
102.99
/ea
Free Shipping & Returns
Key Features
Overall Length
24.5 in
Height
3 in
Width
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 03069A
- Zoro #
- G522982843
- UPC #
- 837013030690
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 24.5 in
- Height
- 3 in
- Width
- 3.25 in
Description
NEIKO presents our 03069A Extendable Ratchet Handle that’s perfect for loosening and tightening fasteners in tight spaces. This ratcheting handle is made with drop-forged, heat-treated chrome vanadium that’s durable and long-lasting. The chrome vanadium construction also makes this tool resistant to abrasions, oxidation, corrosion, and shock. This tool features a 24-tooth mechanism that rotates the tool in 15-degree increments, and it can handle large amounts of torque power for even the toughest jobs. This amazing tool is reversible, so you can change directions at any time. It features a quick-release drive head that lets you switch sockets easily and has spring-loaded ball bearings, which help the sockets stay in place. It also has a telescoping extension design that lets it access hard-to-reach spots, and it’s simple to decompress the handle once you’re done using it. The 3/4-inch-drive ratchet handle extends from 24 in to 39 0.75 in to give you extra-long reach that normal wrenches and screwdrivers don’t have. Whether you need a new addition to your ratchet socket set for home use or a tool for mechanic, automotive, or other professional jobs, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.