Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT26033
Zoro # G024223970
product price:Â
$
38.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Color
Gray, Red
Sizes Included
10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Series
OVERDRIVE
For Screw Type
Hex
Container Type
Organizer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT26033
- Zoro #
- G024223970
- UPC #
- 0885911883955
- Country of Origin
- Taiwan, Province of China
Dimensions
- Sizes Included
- 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
- Tip Size
- 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
- For Fastener Size
- 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Details
- Item
- Screwdriver Set
- Handle Color
- Gray, Red
- Series
- OVERDRIVE
- For Screw Type
- Hex
- Container Type
- Organizer
- Measurement Type
- Metric
- Corrosion-Resistance
- Corrosion-Resistant
- Includes
- 10 mm T-Handle, 2 mm T-Handle, 2.5 mm T-Handle, 3 mm T-Handle, 4 mm T-Handle, 5 mm T-Handle, 6 mm T-Handle, 8 mm T-Handle
- Number of Pieces
- 8
- Handle Shape
- T-Handle
- Number of Ends
- 1
- Bit Storage
- Separate Case
- Shank Shape
- Round
- Tip Style
- Hex
Description
Screwdriver Set, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, Hex, Number of Pieces 8, Measurement Type Metric, Includes 10 mm T-Handle, 2 mm T-Handle, 2.5 mm T-Handle, 3 mm T-Handle, 4 mm T-Handle, 5 mm T-Handle, 6 mm T-Handle, 8 mm T-Handle