Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT65138
Zoro # G024223932
product price:Â
$
22.89
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tip Style
Phillips, Slotted, Square
Shank Length
1 1/2 in, 3 in, 4 in, 6 in
Tether Status
Tether Ready
Sizes Included
PH1, PH2, PH3, SL 1/4 in, SL 3/16 in, SL 5/16 in, SQ1, SQ2
Includes
PH1 x 3 in, PH2 x 4 in, PH3 x 6 in, SL 1/4 in x 1.5 in, SL 3/16 in x 4 in, SL 5/16 in x 6 in, SQ1 x 3 in, SQ2 x 4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT65138
- Zoro #
- G024223932
- UPC #
- 0198706035638
- Country of Origin
- Taiwan, Province of China
Dimensions
- Tip Size
- PH1, PH2, SL1/4 in, SL3/16 in, SQ1, SQ2
- Shank Length
- 1 1/2 in, 3 in, 4 in, 6 in
- Sizes Included
- PH1, PH2, PH3, SL 1/4 in, SL 3/16 in, SL 5/16 in, SQ1, SQ2
- For Fastener Size
- 1/4 in, 3/16 in, 5/16 in, PH1, Phillips #2, P3
Details
- Item
- Screwdriver Set
- Tip Style
- Phillips, Slotted, Square
- Tether Status
- Tether Ready
- Includes
- PH1 x 3 in, PH2 x 4 in, PH3 x 6 in, SL 1/4 in x 1.5 in, SL 3/16 in x 4 in, SL 5/16 in x 6 in, SQ1 x 3 in, SQ2 x 4 in
- Includes Magnetized Tip
- Magnetized Tip Included
- For Screw Type
- Phillips, Slotted, Square
- Tip Finish
- Black Oxide
- Number of Ends
- 1
- Bit Storage
- In Handle
- Number of Pieces
- 8
- Standards
- ASME B107.600-2016 Section 6.2 of PH2
Description
Screwdriver Set, Tip Finish Black Oxide, PH1, PH2, SL1/4 in, SL3/16 in, SQ1, SQ2, Phillips, Slotted, Square, Number of Pieces 8, Includes PH1 x 3 in, PH2 x 4 in, PH3 x 6 in, SL 1/4 in x 1.5 in, SL 3/16 in x 4 in, SL 5/16 in x 6 in, SQ1 x 3 in, SQ2 x 4 in, ASME B107.600-2016 Section 6.2 of PH2