Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT65131
Zoro # G224223909
product price:Â
$
19.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Pieces
8
Tip Style
Phillips, Slotted
Number of Ends
1
Sizes Included
PH #1 x 3 in, PH #2 x 1.5 in, PH #2 x 4 in, PH #3 x 6 in, SL 1/4 in x 1.5 in, SL 1/4 in x 4 in, SL 3/16 in x 4 in, SL 5/16 in x 6 in
Bit Storage
In Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT65131
- Zoro #
- G224223909
- UPC #
- 0198706035027
- Country of Origin
- Taiwan, Province of China
Dimensions
- Sizes Included
- PH #1 x 3 in, PH #2 x 1.5 in, PH #2 x 4 in, PH #3 x 6 in, SL 1/4 in x 1.5 in, SL 1/4 in x 4 in, SL 3/16 in x 4 in, SL 5/16 in x 6 in
- Tip Size
- PH1, PH2, SL1/4 in, SL3/16 in
- For Fastener Size
- #1, #2, Phillips #2, #3, 1/4 in, 3/16 in, 5/16 in
- Shank Length
- 1 1/2 in, 3 in, 4 in, 6 in
Details
- Item
- Screwdriver Set
- Number of Pieces
- 8
- Tip Style
- Phillips, Slotted
- Number of Ends
- 1
- Bit Storage
- In Handle
- Tether Status
- Tether Ready
- Standards
- ASME B107.600-2016 Section 6.2
- Includes
- PH #1 x 3 in, PH #2 x 1.5 in, PH #2 x 4 in, PH #3 x 6 in, SL 1/4 in x 1.5 in, SL 1/4 in x 4 in, SL 3/16 in x 4 in, SL 5/16 in x 6 in
- For Screw Type
- Phillips, Slotted
- Includes Magnetized Tip
- Magnetized Tip Included
- Handle Color
- Black, Red
- Shank Shape
- Round
- Tip Finish
- Black Oxide
Description
Screwdriver Set, Tip Finish Black Oxide, PH1, PH2, SL1/4 in, SL3/16 in, Phillips, Slotted, Number of Pieces 8, Includes PH #1 x 3 in, PH #2 x 1.5 in, PH #2 x 4 in, PH #3 x 6 in, SL 1/4 in x 1.5 in, SL 1/4 in x 4 in, SL 3/16 in x 4 in, SL 5/16 in x 6 in, ASME B107.600-2016 Section 6.2