Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT65089
Zoro # G124223986
product price:Â
$
9.55
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Fastener Size
Phillips #2, 5/16
Tip Style
Phillips, Slotted
Sizes Included
PH2 x 6in, SL 5/16 in x 6 in
Number of Ends
1
Tip Size
PH2, 5/16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT65089
- Zoro #
- G124223986
- UPC #
- 0198706036208
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Fastener Size
- Phillips #2, 5/16
- Sizes Included
- PH2 x 6in, SL 5/16 in x 6 in
- Tip Size
- PH2, 5/16
- Shank Length
- 6 in
Details
- Item
- Screwdriver Set
- Tip Style
- Phillips, Slotted
- Number of Ends
- 1
- Handle Color
- Black, Red
- For Screw Type
- Phillips, Slotted
- Standards
- ASME B107.600-2016 Section 6.2
- Includes
- PH2 x 6 in, SL 5/16 in x 6 in
- Includes Magnetized Tip
- Magnetized Tip Included
- Shank Finish
- Black Oxide
- Number of Pieces
- 2
Description
Screwdriver Set, PH2, 5/16, Phillips, Slotted, Number of Pieces 2, Includes PH2 x 6 in, SL 5/16 in x 6 in, ASME B107.600-2016 Section 6.2