Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT65133
Zoro # G424224218
product price:Â
$
8.98
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
PH #2 x 4 in, SL 1/4 in x 4 in
Tip Style
Phillips, Slotted
Number of Ends
1
Tether Status
Tether Ready
Shank Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT65133
- Zoro #
- G424224218
- UPC #
- 0198706035041
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Fastener Size
- Phillips #2, 1/4 in
- Sizes Included
- PH #2 x 4 in, SL 1/4 in x 4 in
- Tip Size
- PH2, SL1/4 in
- Shank Length
- 4 in
Details
- Item
- Screwdriver Set
- Includes
- PH #2 x 4 in, SL 1/4 in x 4 in
- Tip Style
- Phillips, Slotted
- Number of Ends
- 1
- Tether Status
- Tether Ready
- Shank Shape
- Round
- Bit Storage
- In Handle
- Handle Color
- Black, Red
- Number of Pieces
- 2
- For Screw Type
- Phillips, Slotted
- Includes Magnetized Tip
- Magnetized Tip Included
- Standards
- ASME B107.600-2016 Section 6.2
- Tip Finish
- Black Oxide
Description
Screwdriver Set, Tip Finish Black Oxide, PH2, SL1/4 in, Phillips, Slotted, Number of Pieces 2, Includes PH #2 x 4 in, SL 1/4 in x 4 in, ASME B107.600-2016 Section 6.2