Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT65140
Zoro # G724224192
product price:Â
$
20.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tip Style
Phillips, Slotted, Torx
Sizes Included
PH #0 x 3 in, PH #000 x 3 in, PH #1 x 3 in, SL 1/8 in x 3 in, SL 3/64 in x 3 in, SL 5/32 in x 3 in, SL 5/64 in x 3 in, T7 x 3 in, T8 x 3 in, T9 x 3 in
Includes
PH #0 x 3 in, PH #000 x 3 in, PH #1 x 3 in, SL 1/8 in x 3 in, SL 3/64 in x 3 in, SL 5/32 in x 3 in, SL 5/64 in x 3 in, T7 x 3 in, T8 x 3 in, T9 x 3 in
Tip Size
PH0, PH000, PH1, SL1/8 in, T7, T8, T9
Includes Magnetized Tip
Magnetized Tip Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMHT65140
- Zoro #
- G724224192
- UPC #
- 0198706035652
- Country of Origin
- Taiwan, Province of China
Dimensions
- Sizes Included
- PH #0 x 3 in, PH #000 x 3 in, PH #1 x 3 in, SL 1/8 in x 3 in, SL 3/64 in x 3 in, SL 5/32 in x 3 in, SL 5/64 in x 3 in, T7 x 3 in, T8 x 3 in, T9 x 3 in
- Tip Size
- PH0, PH000, PH1, SL1/8 in, T7, T8, T9
- For Fastener Size
- #0, #000, #1, 1/8 in, 3/64 in, 5/32 in, 5/64 in, T7, T8, T9
- Shank Length
- 3 in
Details
- Item
- Screwdriver Set
- Tip Style
- Phillips, Slotted, Torx
- Includes
- PH #0 x 3 in, PH #000 x 3 in, PH #1 x 3 in, SL 1/8 in x 3 in, SL 3/64 in x 3 in, SL 5/32 in x 3 in, SL 5/64 in x 3 in, T7 x 3 in, T8 x 3 in, T9 x 3 in
- Includes Magnetized Tip
- Magnetized Tip Included
- Number of Pieces
- 10
- Handle Color
- Black, Red
- Number of Ends
- 1
- Tip Finish
- Black Oxide
- For Screw Type
- Phillips, Slotted, Torx
Description
Screwdriver Set, Tip Finish Black Oxide, PH0, PH000, PH1, SL1/8 in, T7, T8, T9, Phillips, Slotted, Torx, Number of Pieces 10, Includes PH #0 x 3 in, PH #000 x 3 in, PH #1 x 3 in, SL 1/8 in x 3 in, SL 3/64 in x 3 in, SL 5/32 in x 3 in, SL 5/64 in x 3 in, T7 x 3 in, T8 x 3 in, T9 x 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.