Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT65135
Zoro # G224224074
product price:Â
$
14.29
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Handle Color
Black, Green
Includes
PH1 x 3 in, PH2 x 4 in, SL 1/4 in x 4 in, SL 3/16 x 4 in, SL 5/16 in x 6 in
Tip Size
PH1, PH2, SL1/4 in, SL3/16 in
Shank Length
3 in, 4 in, 6 in
Includes Magnetized Tip
Magnetized Tip Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT65135
- Zoro #
- G224224074
- UPC #
- 0198706035607
- Country of Origin
- Taiwan, Province of China
- Item
- Screwdriver Set
- Handle Color
- Black, Green
- Includes
- PH1 x 3 in, PH2 x 4 in, SL 1/4 in x 4 in, SL 3/16 x 4 in, SL 5/16 in x 6 in
- Includes Magnetized Tip
- Magnetized Tip Included
- Number of Pieces
- 5
- Number of Ends
- 1
- For Screw Type
- Phillips, Slotted
- Bit Storage
- In Handle
- Tip Finish
- Black Oxide
- Tether Status
- Tether Ready
- Standards
- ASME B107.600-2016 Section 6.2
- Tip Style
- Phillips, Slotted
Description
Screwdriver Set, Tip Finish Black Oxide, PH1, PH2, SL1/4 in, SL3/16 in, Phillips, Slotted, Number of Pieces 5, Includes PH1 x 3 in, PH2 x 4 in, SL 1/4 in x 4 in, SL 3/16 x 4 in, SL 5/16 in x 6 in, ASME B107.600-2016 Section 6.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.