Shop CRAFTSMAN
See all product information
Create Account
Screwdriver
Mfr # CMHT65175
Zoro # G324224189
product price:Â
$
6.25
/ea
Sold in multiples of 2 for $12.50
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tip Style
Torx
For Fastener Size
T15
Handle Color
Black, Red
Includes
Screwdriver T15 X 3"
Includes Magnetized Tip
Magnetized Tip Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT65175
- Zoro #
- G324224189
- UPC #
- 0198706036093
- Country of Origin
- Taiwan, Province of China
- Item
- Screwdriver
- Tip Style
- Torx
- Handle Color
- Black, Red
- Includes
- Screwdriver T15 X 3"
- Includes Magnetized Tip
- Magnetized Tip Included
- Grip Style
- Ergonomic
- Fastener-Holding Type
- Magnetic
- Tip Finish
- Black Oxide
- Shank Shape
- Round
- Includes Insulation
- Not Insulated
- Tether Status
- Not Tether Capable
- Includes Non-Magnetic/Sparking
- Non-Magnetic, Non-Sparking
Description
Screwdriver, Tip Size T15, Torx, Ergonomic, Overall Length 7 in, Tip Finish Black Oxide