Shop CRAFTSMAN
See all product information
Create Account
SCREWDRIVERS FIXED
- Mfr # CMHT65032
- Zoro # G923522976
product price:Â
$
19.98
/ea
Sold in multiples of 4 for
$79.92
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tip Style
Slotted
Handle Material
Acetate
Includes Magnetized Tip
Magnetized Tip Not Included
Number of Pieces
5
Includes Ratcheting
Ratcheting Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMHT65032
- Zoro #
- G923522976
- UPC #
- 0885911577366
- Country of Origin
- China
- Tip Style
- Slotted
- Handle Material
- Acetate
- Includes Magnetized Tip
- Magnetized Tip Not Included
- Number of Pieces
- 5
- Includes Ratcheting
- Ratcheting Not Included
- Includes
- (5) SL 3/32 in x 1.5 in, SL 1/4 in x 4 in, SL 1/8 in x 4 in, SL 3/16 in x 1.5 in, SL 3/16 in x 4 in
- Includes Insulation
- Not Insulated
- Measurement Type
- SAE
- Shank Material
- Alloy Steel
- Item
- Screwdriver Set
- Includes Non-Magnetic/Sparking
- Non-Magnetic
- For Screw Type
- Slotted
- Corrosion-Resistance
- Corrosion-Resistant
Dimensions
- Overall Length
- 10 1/2 in
- Sizes Included
- 1/4 in x 4 in, 1/8 in x 4 in, 3/16 in x 1.5 in, 3/16 in x 4 in, 3/32 in x 1.5 in
- Wire Rope Length
- 10 1/2 in
- Length
- 10 1/2 in
Description
Screwdriver Set, Slotted, Number of Pieces 5, Measurement Type SAE, Includes (5) SL 3/32 in x 1.5 in, SL 1/4 in x 4 in, SL 1/8 in x 4 in, SL 3/16 in x 1.5 in, SL 3/16 in x 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.