SOCKETS AND SETS

  • Mfr # CMMT12124
  • Zoro # G823525305
product price: 
$
184.99
/ea
Sold in multiples of 2 for $369.98
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drive Size
1/2 in, 1/4 in, 3/8 in
Number of Pieces
135
Finish
Full Polish Chrome
Standard Socket Sizes
5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Wrenches Included
1/2 in, 7/16 in, 9/16 in, Combination Wrenches 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMMT12124
Zoro #
G823525305
UPC #
0885911929035
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in, 1/4 in, 3/8 in
Standard Socket Sizes
5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in
Deep Socket Style/Size
(5) 6-Point SAE: 1/4 in, (7) 6-Point Metric: 7 mm, (7) 6-Point SAE: 3/8 in, (7) 6-Point: 12 mm, 1/2 in, 10 mm, 11 mm, 11/16 in, 12, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 8 mm, 9 mm, 9/16 in
Standard Socket Style/Size
1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in, Standard 6-Point: 5/32 in
Overall Length
20 in
Deep Socket Sizes
6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in
Wire Rope Length
20 in
Length
20 in

Details

Item
Socket Set
Number of Pieces
135
Finish
Full Polish Chrome
Wrenches Included
1/2 in, 7/16 in, 9/16 in, Combination Wrenches 3/8 in
Material
Steel
Head Type
Standard
Number of Geared Teeth
72
Arc Swing - Minimum
5 Degrees
Container Type
Case
Includes Wrenches
Wrenches Included
Includes Drive Tools
Drive Tools Included
Socket Shape
12-Point, 6-Point
Number of Bits
17
Corrosion-Resistance
Corrosion-Resistant
Measurement Type
Metric, SAE
Includes Ratchets
Ratchets Included
Includes Deep Sockets
Deep Sockets Included
Shell Material
Steel

Description

Socket Set, Standard Socket Count/Style (10) 6-Point, Standard Socket Style/Size 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/32 in, Standard 6-Point: 5/32 in, Deep Socket Count/Style (5) 6-Point SAE, (7) 6-Point, (7) 6-Point Metric, (7) 6-Point SAE

Ratings & reviews