Shop GENIUS TOOLS
Create Account
1/2in Dr. T55 Tamperproof Star Bit Socket 150mmL
- Mfr # 440+7655
- Zoro # G523582011
original price:Â $17.65 , new price: $15.89 , 9 percent off
new price:Â
$
15.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 440+7655
- Zoro #
- G523582011
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T55 Size 1/2 Inch Drive 150mm Length Durable S2 Steel - 440+7655 Tamperproof Bit Socket This T55 tamperproof star bit socket is built for professional hand tool work where secure engagement and controlled reach matter. With a 1/2in drive and 150mm overall length (5.91 inches), it helps access fasteners while maintaining stability through the ratchet or breaker bar. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for long-term service. Size markings are stamped for quick, permanent identification when organizing or selecting sockets on the job. Key Benefits T55 tamperproof star profile provides secure grip on specialized tamper-resistant fasteners. 1/2 inch drive fits common professional ratchets, extensions, and torque tools. 150mm overall length adds reach while maintaining control in tighter access areas. High speed steel construction supports high strength, durability, and long service life. Anti-corrosive properties help resist wear in demanding shop and field environments. Stamped size markings make identification fast and reliable for tool organization. Meets or exceeds ANSI standards for dependable performance and consistent quality. Designed for professional technicians, this tamperproof star bit socket balances durable materials with practical details like permanent size stamping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.