Shop CRAFTSMAN
See all product information
Create Account
Storage Accessory
Mfr # CMST82823VT
Zoro # G724224116
product price:Â
$
19.15
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
9 in
Number of Tools Held
1
Includes
Pegboard Bracket, VERSATRACK(TM) Bracket
Features
Dual-Mounting Capabilities, Power Tool Storage, VERSATRACK(TM) Compatible
Overall Height
4 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMST82823VT
- Zoro #
- G724224116
- UPC #
- 0885911933162
- Country of Origin
- China
- Item
- Power Tool Holster
- Number of Tools Held
- 1
- Includes
- Pegboard Bracket, VERSATRACK(TM) Bracket
- Features
- Dual-Mounting Capabilities, Power Tool Storage, VERSATRACK(TM) Compatible
- For Battery Voltage
- 20 V
- Compatible Brand
- CRAFTSMAN
- Compatible Product Type
- Drills, Drivers, Impact Wrenches
- Product Type
- Power Tool Holster
- Material
- Steel
Description
Storage Accessory
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.