Shop CRAFTSMAN
See all product information
Create Account
STORAGE ACCESSORY
- Mfr # CMST82972
- Zoro # G623524607
product price:Â
$
30.95
/ea
Sold in multiples of 10 for
$309.50
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
24 in
Divider Height
6 1/4 in
Color
Black
Overall Height
6 1/4 in
Overall Width
16 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMST82972
- Zoro #
- G623524607
- UPC #
- 0721615313957
- Country of Origin
- China
- Color
- Black
- Material
- Rubber
- Number of Pieces
- 1
- Item
- Liner Roll
- Features
- Craftsman(R) Drawer Liner Roll is a Non-Slip Material that Keeps Tools in Place and Organized, Open Weave Design Pulls Moisture Away from Tools, Protects Tools and Storage against Scratching and Marring, Provides a Thick Protective Cushion for Tools
- Shell Material
- Rubber
- Wire Color
- Black
Dimensions
- Overall Length
- 24 in
- Divider Height
- 6 1/4 in
- Overall Height
- 6 1/4 in
- Overall Width
- 16 1/4 in
- Divider Length
- 24 in
- Divider Width
- 16 1/4 in
- Wire Rope Length
- 24 in
- Length
- 24 in
- Fits Chest Size
- Craftsman(R) Drawer Liner Roll is a Non-Slip Material that Keeps Tools in Place and Organized, Open Weave Design Pulls Moisture Away from Tools, Protects Tools and Storage against Scratching and Marring, Provides a Thick Protective Cushion for Tools
Description
Liner Roll, Divider Height 6 1/4 in, Divider Length 24 in, Divider Width 16 1/4 in, Features Craftsman(R) Drawer Liner Roll is a Non-Slip Material that Keeps Tools in Place and Organized, Open Weave Design Pulls Moisture Away from Tools, Protects Tools and Storage against Scratching and Marring, Provides a Thick Protective Cushion for Tools, Material Rubber, Number of Pieces 1, Overall Height 6 1/4 in, Overall Width 16 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.