STORAGE ACCESSORY
- Mfr # CMST98018
- Zoro # G623523594
product price:Â
$
37.95
/ea
Sold in multiples of 6 for
$227.70
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
16 1/16 in
Number of Pieces
3
Overall Width
5 3/8 in
Overall Length
7 1/4 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CMST98018
- Zoro #
- G623523594
- UPC #
- 0721615314091
- Country of Origin
- China
- Number of Pieces
- 3
- Material
- Plastic
- Features
- Keeps Small Items Secure and Organized, Plenty of Storage Space with 3 Separate Trays with Different Compartment Sizes Gives Every Tool its Own Place
- Item
- Drawer Tray Set
- Shell Material
- Plastic
Dimensions
- Overall Height
- 16 1/16 in
- Overall Width
- 5 3/8 in
- Overall Length
- 7 1/4 in
- Wire Rope Length
- 7 1/4 in
- Length
- 7 1/4 in
- Fits Chest Size
- Keeps Small Items Secure and Organized, Plenty of Storage Space with 3 Separate Trays with Different Compartment Sizes Gives Every Tool its Own Place
Description
Drawer Tray Set, Features Keeps Small Items Secure and Organized, Plenty of Storage Space with 3 Separate Trays with Different Compartment Sizes Gives Every Tool its Own Place, Material Plastic, Number of Pieces 3, Overall Height 16 1/16 in, Overall Width 5 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.