Shop CRAFTSMAN
See all product information
Create Account
STORAGE ORGANIZER
- Mfr # CMST14022
- Zoro # G223523284
product price:Â
$
11.98
/ea
Sold in multiples of 4 for
$47.92
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
2 11/16 in
Includes
(8) Removable Divider
Locking System
Latch
Number of Dividers
8
Overall Width
11 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMST14022
- Zoro #
- G223523284
- UPC #
- 0076174829747
- Country of Origin
- Israel
Dimensions
- Overall Height
- 2 11/16 in
- Overall Width
- 11 1/2 in
- Overall Depth
- 14 13/16 in
- Fits Chest Size
- Lid Structure Interlocks with Dividers to Prevent Movement of Parts from One Compartment to Another, Removable Dividers Provide Customization for Small Parts and Larger Hand Tools, Side Latches Allow the User to Securely Stack 2 or more Organizers Together for Easy Transport
Details
- Includes
- (8) Removable Divider
- Locking System
- Latch
- Number of Dividers
- 8
- Closure Type
- Latch
- Features
- Lid Structure Interlocks with Dividers to Prevent Movement of Parts from One Compartment to Another, Removable Dividers Provide Customization for Small Parts and Larger Hand Tools, Side Latches Allow the User to Securely Stack 2 or more Organizers Together for Easy Transport
- Number of Compartments
- 14
- Item
- Tool Organizer
- Material
- Plastic
- Front Closure
- Latch
- Shell Material
- Plastic
Description
Tool Organizer, Material Plastic, Overall Depth 14 13/16 in, Overall Height 2 11/16 in, Overall Width 11 1/2 in, Locking System Latch, Number of Compartments 14, Closure Type Latch, Features Lid Structure Interlocks with Dividers to Prevent Movement of Parts from One Compartment to Another, Removable Dividers Provide Customization for Small Parts and Larger Hand Tools, Side Latches Allow the User to Securely Stack 2 or more Organizers Together for Easy Transport, Includes (8) Removable Divider
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.