Shop CRAFTSMAN

Utility Cart

  • Mfr # CMSTUC06GB

  • Zoro # G123560150


product price: 
$
1,079.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Body Color
Gray
Includes Drawer Liners
Drawer Liners Included
Includes Tools
Tools Not Included
Drawer Pull Type
Protrude
Lid Style
Lift-Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CMSTUC06GB
Zoro #
G123560150
UPC #
0198706040069
Country of Origin
United States

Dimensions

Caster Diameter
5 in
Caster Width
2 in
Overall Depth
21 in
Overall Height
41 3/8 in
Overall Width
37 1/4 in

Details

Item
Utility Cart
Body Color
Gray
Includes Drawer Liners
Drawer Liners Included
Includes Tools
Tools Not Included
Drawer Pull Type
Protrude
Lid Style
Lift-Up
Locking System
Keyed
Drawer Slide Features
Soft-Close
Individual Drawer Load Capacity - Maximum
100 lb
Number of Drawers
6
Caster Type
Swivel
Caster Brake Type
Toe-Locking Brake
Includes
(4) 5 in X 2 in Casters, Keyed Internal Locking System, Liners, Pegboard, Side Tray
Features
6 power outlets and ports compatible with USB-a and USB-C connectors, four 5 in. X 2 in. Casters, included liners, integrated pegboard and a side tray, keyed internal locking system
Power Outlets Included
(6) USB-A/USB-C
Body Material
Steel
Duty Rating
Heavy Duty
Caster Material
Polypropylene
Total Storage Capacity
32,369 cu in
Total Load Capacity
1,500 lb

Description

Utility Cart, Not Applicable Series, Number of Drawers 6, Drawer Color Black, Work Surface Material Not Applicable, Caster Type Swivel, Locking System Keyed, Features 6 power outlets and ports compatible with USB-a and USB-C connectors, four 5 in. X 2 in. Casters, included liners, integrated pegboard and a side tray, keyed internal locking system, Includes (4) 5 in X 2 in Casters, Keyed Internal Locking System, Liners, Pegboard, Side Tray

Ratings & reviews