1-5/8 Inch Service Wrench

  • Mfr # WSE14341
  • Zoro # G922841795
product price: 
$
36.59
/ea

Key Features

Size
1-5/8 in
Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Overall Length
7 7/64 in
Material
Chromium Molybdenum Steel
Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSE14341
Zoro #
G922841795
UPC #
020209086476
Country of Origin
United States

Dimensions

Size
1-5/8 in
Overall Length
7 7/64 in
Wrench Length Style
Standard
Overall Width
2 29/32 in
Head Size
1 5/8 in
Head Thickness
3/8 in
Wire Rope Length
7 7/64 in
Length
7 7/64 in

Details

Features
Thinner jaws, 3/8 or 1/2 in. drive squares, 15 degree head, engraved torque adapter measurements
Item
Open End Wrench
Material
Chromium Molybdenum Steel
Finish
Satin
Opening Angle (Deg.)
15 Degrees
Head Type
Offset
Tether Style
Not Tether Capable
Weight
0.66 lb
Handle Type
Standard
Opening Type
Rounded
Reversing
No
Ratcheting
No
Handle Color
Nickel
Standards
ASME B107
Head Offset Angle
15 Degrees
Insulated
No
Measurement Type
SAE
Shell Material
Chromium Molybdenum Steel

Description

Open End Wrench, Chromium Molybdenum Steel, Satin, Head Size 1 5/8 in, Overall Length 7 7/64 in, 15 Degrees , Head Thickness 3/8 in, Insulated No, SAE, Single End, Rounded, Standard

Ratings & reviews