Shop GENIUS TOOLS
Create Account
7/64in Hex Screwdriver 145mmL
- Mfr # 592+3607
- Zoro # G523579080
original price:Â $5.99 , new price: $5.39 , 10 percent off
new price:Â
$
5.39
/ea
Sold in multiples of 2 for
$10.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 592+3607
- Zoro #
- G523579080
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Screwdriver 7/64 Inch Drive 145mm Length Precision S2 Steel Ergonomic Handle - 592+3607, Hex Screwdriver This 7/64in hex screwdriver is built for controlled fastening where consistent fit and hand comfort matter. The 145mm overall length provides a practical balance of reach and stability, helping maintain precise alignment on hex hardware. Designed for professional technicians, it combines a treated shaft for added strength with a hard impact plastic handle shaped for a secure, ergonomic grip. Key Benefits 7/64in hex tip design helps reduce cam-out and rounding of fasteners. 145mm overall length supports reach while keeping good control in hand. Chromium-vanadium steel alloy construction provides strength and anti-corrosive performance. Treated shaft increases durability for demanding applications and long service life. Ergonomic hard impact plastic handle improves grip and reduces hand fatigue. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. SKU 592+3607 is a straightforward addition to any precision hand-tool setup, combining durable materials, an impact-resistant handle, and a length suited to everyday bench and field work. Its professional-grade build supports repeated use while maintaining consistent feel and reliability over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.