WRENCHES
- Mfr # CMMT99756
- Zoro # G123524466
product price:Â
$
56.69
/ea
Sold in multiples of 6 for
$340.14
Zoro's best price: not eligible for any other offers or promotions
Key Features
Measurement Type
Metric
Number of Tools
5
Grip Style
Firm
Container Type
Wrench Roll
Ratcheting
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CMMT99756
- Zoro #
- G123524466
- UPC #
- 0885911615822
- Country of Origin
- Taiwan, Province of China
Dimensions
- Head Size
- 8 mm, 10 mm, 12 mm, 13 mm, 14 mm
- Overall Length
- 8 11/32 in
- Length
- 8 11/32 in
Details
- Measurement Type
- Metric
- Number of Tools
- 5
- Grip Style
- Firm
- Container Type
- Wrench Roll
- Ratcheting
- Yes
- Item
- Combination Wrench Set
- Weight
- 1.01 lb
- Finish
- Chrome
- Includes
- (5) 8 mm, 10 mm, 12 mm, 13 mm, 14 mm Metric Ratcheting Wrenches
Description
Combination Wrench Set, Chrome, Number of Tools 5, Range of Head Sizes 8 mm to 14 mm, Wrench Roll, Metric, 8 mm, 10 mm, 12 mm, 13 mm, 14 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.