Shop All Step Stools
Cramer
Office Step Stool, 14-1/2"H, 350lb, Slate
Mfr # 1001-82
Zoro # G0147533
original price:
$120.43
34% off
new price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Slate
- Series Kik Step (R)
- Overall Height 14 1/2 in
- Base Depth 16 in
- Bottom Width 16 in
Product Information
- Brand Cramer
- MFR # 1001-82
- Zoro # G0147533
- UPC # 081875100118
- Country of Origin Taiwan, Province of China
- Category Step Stools
Dimensions
Overall Height | 14 1/2 in |
Base Depth | 16 in |
Bottom Width | 16 in |
Top Step Depth | 11 in |
Top Step Height | 14 1/4 in |
Manufacturers Warranty Length | 10 yr Limited |
Upper Platform Dia. | 11" |
Platform Depth | 16 in |
Platform Width | 16" |
Ladder Height | 1 ft 2 in |
Details
Description
Step Stool Product Group Round Office Stool, Number of Steps 2, Overall Height 14 1/2 in, Material Steel, Load Capacity 350 lb, Top Step Height 14 1/4 in, Top Step Depth 11 in, Bottom Width 16 in, Base Depth 16 in, Color Slate, Finish Stainless Steel, Series Kik Step (R), Manufacturers Warranty Length 10 yr Limited, Ladder Actuation Spring-Loaded Casters, Net Weight 10 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 8 ft. Straight Ladder, Fiberglass, 8 Steps, Orange Finish, 300 lb Load Capacity (FE3108)
- WERNER 8 ft. Manhole Ladder, Fiberglass, 8 Steps, 375 lb Load Capacity (M7108-1)
- ZORO SELECT Curb Ramp, Polyethylene, 1000 LB. (1794)
- HAMILTON Swivel Caster, Hl 3X1-3/4 Plastex (S-HL-3P)
- CRAMER Office Step Stool, 14-1/2" H, 350lb Red (1001-43)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Black (1001-92)
- CRAMER 1 Step, Folding Step Stool, Gray (50051PK-82)
- CRAMER Step Stool, 350 lb Cap, 16"x16"x14-1/4", Navy (CRA100163)
- CRAMER 2 Steps, Steel Step Stool, 350 lb. Load Capacity, Sand (1001-19)
- CRAMER Scooter Stool, Round, 2-Step, 15", Step and Lock Wheels, 300 lb Capacity, Gray (50011PK-82)
- WERNER 2 Steps, Fiberglass Step Stool, 250 lb. Load Capacity, Blue/Silver/Yellow (6002)
- Cramer Step Stools