Art Marker Set, Assorted, Capped, PK16

  • Mfr # 586501
  • Zoro # G7522334
product price: 
$
18.65
/pk of 16, $1.17/ea

Key Features

Color
Assorted
Tip Size
Extra-Fine
Weight
1 lbs
Point Type
Brush/Bullet
Age Recommendation
Ages 6 and Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
586501
Zoro #
G7522334
UPC #
-
Country of Origin
Malaysia

Dimensions

Tip Size
Extra-Fine

Details

Item
Art Marker Set
Color
Assorted
Weight
1 lbs
Point Type
Brush/Bullet
Age Recommendation
Ages 6 and Up
Marker Grade
School Grade
Waterproof
Not Waterproof
Toxicity
Toxic
Marker Ink Color
Assorted
Irradiated
Non-Irradiated
X-Ray Detectable
Not X-Ray Detectable
Marker Cap
Capped
Erasable
Non-Erasable
Includes Pen Cushion
Cushion Not Included
Package Type
Decorative Tin
Barrel Type
Pen Style
Number Included
16
Marker Tip
Bullet
Number of Markers
16
Marker Set Ink Colors
Assorted
Metal Detectable
Not Metal Detectable
Number of Tips
Twin
Washable
Washable
Cleanroom Standard
Not Cleanroom Certified

Description

Art Marker Set, Assorted, Assorted, Marker Tip Bullet, Marker Cap Capped, Barrel Type Pen Style, Washable Washable, Waterproof Not Waterproof, Standards Not Applicable, Package Quantity 16

Ratings & reviews