Shop CRAYOLA

Colored Pencil, Assorted, 2B, PK30

  • Mfr # 687409
  • Zoro # G7095980

product price: 
$
12.89
/pk of 30, $0.43/ea

Key Features

Color
Assorted
Material
Wood
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Weight
0.64 lbs
Age Recommendation
Ages 6 and Up
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
687409
Zoro #
G7095980
UPC #
-
Country of Origin
Viet Nam
Item
Colored Pencil
Color
Assorted
Material
Wood
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Weight
0.64 lbs
Age Recommendation
Ages 6 and Up
Mechanical Pencil Advance Type
Twist-Advance
Numeric Graphite Scale
#1
HB Graphite Scale
2B
Graphite Color Assortment
30 Assorted Colors
Pencil Barrel Color(s)
Assorted
Pencil Barrel Material
Wood
Pencil Grip Type
Round
Graphite Color(s)
Assorted
Mechanical Pencil Sleeve Type
Fixed Sleeve
Art/Drafting Pencil Grade
Scholastic
Pencil Barrel Color Assortment
30 Assorted Colors
Barrel Color
Assorted
Shape
Round
Includes
Plastic Casing
Irradiated
Non-Irradiated
Includes Pen Cushion
Cushion Not Included
Metal Detectable
Not Metal Detectable
Pencil Type
Mechanical
Includes Eraser
Eraser Not Included
Lead Extension
Twist
Package Type
Classroom Set
Lead Color
Assorted
Shell Material
Plastic
Lead Type
2B
Toxicity
Non-Toxic
Number of Markers
30
Erasable
Erasable
Colors Included
Apricot, Aqua Green, Asparagus, Black, Blue, Blue Violet, Brown, Carnation Pink, Cerulean, Golden Yellow, Gray, Green, Green Yellow, Light Brown, Lime Green, Magenta, Mahogany, Mango, Maroon, Orange, Orchid, Red, Red Orange, Tan, Violet, White, Wisteria, Yellow, Yellow Green, Yellow Orange
X-Ray Detectable
Not X-Ray Detectable
Green Certification or Other Recognition
AP Certified Nontoxic
Traction Material
Plastic

Dimensions

Graphite Diameter
2 mm
Point Size
2 mm

Description

Mechanical, Colored Pencil, Point Size 2 mm, Material Plastic, Barrel Color Assorted, Includes Eraser Eraser Not Included, Lead Color Assorted, Package Quantity 30

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.