
Erasable Color Pencil Set, 3.3 mm, Assorted Lead and Barrel Colors, 36PK
Mfr # 68-1036
Zoro # G923333466
product price:Â $18.95
/pk 36, $0.53/eaKey Features
Point Size
3.3 mm
Grip Type
Round
Age Recommendation
Ages 6 and Up
Barrel Color
Color
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
68-1036
Zoro #
G923333466
UPC #
71662210366
Country of Origin
Brazil
Dimensions
Point Size
3.3 mm
Details
Grip Type
Round
Age Recommendation
Ages 6 and Up
Barrel Color
Color
Includes Eraser
Yes
Standards
ACMI AP Non-Toxic Certified
Item
Pencil Set
Description
Creating picture perfect coloring pages, seasonal crafts, and drawings, is easier than ever with Erasable Colored Pencils. With an eraser on every pencil, kids can easily make changes to schoolwork and drawings when needed. These colored pencils are ideal for classrooms and homework stations, where kids can make needed changes instead of having to start all over again or even giving up.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.