Watercolor Pencil Classpack, 3.3 mm, Assorted Lead and Barrel Colors, 240PK

  • Mfr # 68-7507

  • Zoro # G512922026


product price:  $96.85
/pk 240, $0.40/ea

Key Features

Point Size
3.3 mm
Material
Wood
Barrel Color
Black, Blue, Brown, Green, Magenta, Orange, Red, Sky Blue, Violet, White, Yellow, Yellow Green
Includes Eraser
No
Color
Black; Blue; Brown; Green; Magenta; Orange; Red; Sky Blue; Violet; White; Yellow; Yellow Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68-7507
Zoro #
G512922026
UPC #
-
Country of Origin
Brazil

Dimensions

Point Size
3.3 mm
Graphite Diameter
3.3 mm

Details

Item
Pencil Set
Material
Wood
Barrel Color
Black, Blue, Brown, Green, Magenta, Orange, Red, Sky Blue, Violet, White, Yellow, Yellow Green
Includes Eraser
No
Color
Black; Blue; Brown; Green; Magenta; Orange; Red; Sky Blue; Violet; White; Yellow; Yellow Green
Standards
ACMI AP Non-Toxic Certified; Conforms to ASTM D 4236
Features
240-Count ClasspackIncludes 240 colored pencils (20 of each color).
Art/Drafting Pencil Grade
All-Purpose/Scholastic
Pencil Grip Type
Smooth Round
Pencil Barrel Material
Wood
Pre-Sharpened Woodcase (Yes/No)
Yes
Grade
Scholastic
Grip Type
Round
Age Recommendation
Ages 3 and Up

Description

Use Crayola Watercolor Pencils wet or dry, then turn them into watercolor art! Kids and adults can create watercolor effects by laying down dry color and using a paintbrush not included, wetting the coloring pencils, or using them directly on wet paper. No matter which method you use, the transformative colored pencils unleash artistic creativity. These colored pencils are versatile for school projects, arts and crafts, as well as everyday creative coloring.


  • Watercolor Pencils come in bright colors and are presharpened for use right out of the box.
  • Use for dry and wet techniques.
  • Add water for watercolor effects.
  • Create watercolor effects by laying down dry color and using a paintbrush (not included) wetting the coloring pencils or using them directly on wet paper.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.