Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 oz. Clear Synthetic Food Grade Grease Cartridge

  • Mfr # SL35610

  • Zoro # G3633944


product price: $22.99
/ea

Key Features

NSF Rating
H1
Container Size
14 oz
Series
Synthetic Food Grade Grease
Timken OK Load
Not Specified
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL35610
Zoro #
G3633944
UPC #
072213356106
Country of Origin
United States

Dimensions

Container Size
14 oz
Size
14 oz.

Details

Item
Synthetic Food Grade Grease
NSF Rating
H1
Series
Synthetic Food Grade Grease
Timken OK Load
Not Specified
Color
Clear
NLGI Grade
2
Base Oil
Synthetic
Max. Operating Temp.
350 Degrees F
Flash Point
510 Degrees F
Application
Breweries & Meat Processing Plants, Canneries, Carton/Packaging Equipments, Dairies, Food Processing & Handling Equipments
Type
Synthetic Food Grade Grease
Specific Gravity
0.84
Lubricant NSF Rating
H1 Food Grade
Grease Thickener
Silica
Grease Container
Cartridge
Dropping Point
650 Degrees F
Grease Color
Clear
Viscosity Index
135
Four-Ball Wear
0.74 mm
Container Type
Cartridge
Standards
NSF Registered, Category Code H-1
Min. Operating Temp.
-20 Degrees F
Green Environmental Attribute
Does not Contain Formaldehyde
Temp. Range
-20 Degrees to 350 Degrees F
Pour Point
-63 Degrees F
Product Type
Multipurpose Grease
Minimum Operating Temperature
-30 Degrees F
Thickener
Silica
NLGI Viscosity Grade
2
Maximum Operating Temperature
450 Degrees F

Description

Product Description


An NLGI #2 lubricating grease formulated with the highest quality synthetic NSF H1 authorized raw materials available. Because this grease has very high dropping point, it is particularly useful in high temperature applications.


Features and Benefits


•NSF H1 registered for incidental food contact
•Performs extremely well in cold temperature applications as the base fluid exhibits a very low pour point
•Because this grease has a very high dropping point, it is partcularly useful in high temperature applications
•Resists rust and oxidation
•Water wash-down resistant

Applications


•Food Processing & Handling Equipment
•Breweries
•Canneries
•Carton/Packaging Equipment
•Dairies
•Meat Processing Plants

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.