This item is Discontinued.

Crc 16 oz, Aerosol Can, Silicone, Colorless 1750791

16 oz, Aerosol Can, Silicone, Colorless (Discontinued)

  • Mfr # 1750791
  • Zoro # G4426925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1750791
Zoro #
G4426925
UPC #
078254000411
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 oz

Details

Base Formulation
Silicone
Container Type
Aerosol Can
Min. Operating Temp.
-70 Degrees F
Maximum Operating Temperature
400 Degrees F
Lubricant Film
Wet
Primary Additive
Silicone
NSF Rating
Not Rated
Color
Colorless
Odorless
No
Lubricant Base
Silicone
Flammability
Non-Flammable
GHS Flammability Rating
Non-Flammable
Net Fill
10 oz
Item
Electrical Lubricant
Lubricant Container
Aerosol Can
Lubricant Application
Electrical Lubricant
VOC Content
0 %
50 State VOC Compliant
Yes
Series
HV Switchgear Lube
USDA Certified Biobased Product
No
Standards
RoHS Complaint
Max. Operating Temp.
400 Degrees F

Description

Electrical Lubricant, Wet, CRC, HV Switchgear Lube, Net Fill 10 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Silicone, Silicone Primary Additive, Min. Operating Temp. -70 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless No, Non-Flammable Flammability, Non-Flammable, Standards RoHS Complaint, No USDA Certified Biobased Product

Restrictions

WARNING: This product can expose you to chemicals including Tetrachloroethylene (Perchloroethylene), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.