Zoro Homepage

Food Grade Belt Dressing, H1 Food Grade, -40 to 350 degrees F, 10 oz, Aerosol Can, Amber

  • Mfr # 03065

  • Zoro # G1337813


product price: $14.89
/ea

Key Features

Lubricant Application
Belt Dressing Lubricant
NSF Rating
H1
Container Size
16 oz
Lubricant Container
Aerosol Can
Lubricant Base
Mineral Oil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03065
Zoro #
G1337813
UPC #
078254030654
Country of Origin
United States

Dimensions

Container Size
16 oz
Size
16 oz.

Details

Item
Belt Dressing Lubricant
Lubricant Application
Belt Dressing Lubricant
NSF Rating
H1
Lubricant Container
Aerosol Can
Lubricant Base
Mineral Oil
Primary Additive
No Additives
USDA Certified Biobased Product
Not USDA Certified Biobased Product
50 State VOC Compliant
Yes
Lubricant Color
Amber
Odorless
No
Flammability
Flammable
Standards
NSF Registered 017386 Category Code H1, RoHS Compliant
Net Weight
10 oz.
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Min. Operating Temp.
-40 Degrees F
VOC Content
92.8 %
Specific Gravity
0.67
Application
Industrial machinery, conveyor systems, portable motorized equipment and vehicle belts.
Container Type
Aerosol Can
Chemical Base
Mineral Oil
Max. Operating Temp.
350 Degrees F
Color
Amber
Lubricant NSF Rating
H1 Food Grade
Flash Point
Less Than 0 Degrees F
Lubricant Film
Wet
Operating Temp. Range
-40 Degrees to 350 Degrees F
Lubricant Base Material
Mineral Oil
Net Fill
10 oz
Post-Application Film
Wet
Aerosol Container Net Fill
10 oz
Operating Temperature - Maximum
350 Degrees F
Base Lubricant
Mineral Oil
Product Type
General Purpose Lubricant
Metal Detectable Container
Metal Detectable
Aerosol Container Delivery Method
Rigid Straw
Operating Temperature - Minimum
-40 Degrees F
Odor
Not Odorless
Container Capacity
16 oz
Primary Additives
No Additives

Description

Belt Dressing Lubricant, Wet, CRC, Net Fill 10 oz, Container Size 16 oz, Lubricant Container Aerosol Can, Mineral Oil, No Additives Primary Additive, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 350 Degrees F, NSF Rating H1, 50 State VOC Compliant Yes, VOC Content 92.8 Percent, Lubricant Color Amber, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point Less Than 0 Degrees F, Standards NSF Registered 017386 Category Code H1, RoHS Compliant

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.