Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04268
Zoro #
G9962951
UPC #
078254042688
Country of Origin
Unknown
Dimensions
Container Size
55 gal
Details
Item
Chain, Cable, and Wire Rope Lubricant
NSF Rating
H1 Food Grade
Lubricant Container
Drum
Chemical Base
Ester
Chain and Cable Lubricant Type
Chain and Cable Lubricant
Specific Gravity
0.98
Application
Oven Chains, Conveyor Chains, Food Packaging Equipment, Gear Sets, Bearings
Lubricant Additives
No Additives
Net Weight
55 gal.
Max. Operating Temp.
600 Degrees F
Green Environmental Attribute
Does not Contain Formaldehyde
Flash Point
585 Degrees F
VOC Content
0%
Container Type
Drum
Lubricant NSF Rating
H1 Food Grade
Color
White
Min. Operating Temp.
-5 Degrees F
Properties- Chain and Cable Lubricants
Extreme Temperature, High Load and Wear
Standards
NSF Registered 144417, Category Code H1
Description
Drum, H1 Food Grade, 55 gal, -5 Degrees F, 600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.