Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04264
Zoro #
G3659862
UPC #
078254042640
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Item
Chain, Cable, and Wire Rope Lubricant
NSF Rating
H1 Food Grade
Lubricant Container
Pail
Chemical Base
Polyalphaolefin
Specific Gravity
0.85
Chain and Cable Lubricant Type
Chain and Cable Lubricant
Application
Various Food Plant Applications Including Low Temperature Ovens, Drive Chains, Hi/Lo Speed Chains, Mist, Spray, or Drip Lubrication
Net Weight
5 gal.
VOC Content
0%
Lubricant NSF Rating
H1 Food Grade
Flash Point
460 Degrees F
Properties- Chain and Cable Lubricants
Extreme Temperature, High Load and Wear
Min. Operating Temp.
-5 Degrees F
Standards
NSF Registered 144520, Category Code H1
Lubricant Additives
No Additives
Max. Operating Temp.
450 Degrees F
Container Type
Bucket
Color
Clear
Green Environmental Attribute
Does not Contain Formaldehyde
Description
Pail, H1 Food Grade, 5 gal, -5 Degrees F, 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.