Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04265
Zoro #
G9962967
UPC #
078254042657
Country of Origin
Unknown
Dimensions
Container Size
55 gal
Details
Item
Chain, Cable, and Wire Rope Lubricant
NSF Rating
H1 Food Grade
Lubricant Container
Drum
Net Weight
55 gal.
Chemical Base
Polyalphaolefin
Color
Clear
Container Type
Drum
Min. Operating Temp.
-5 Degrees F
Specific Gravity
0.85
Application
Various Food Plant Applications Including Low Temperature Ovens, Drive Chains, Hi/Lo Speed Chains, Mist, Spray, or Drip Lubrication
Lubricant NSF Rating
H1 Food Grade
Lubricant Additives
No Additives
Green Environmental Attribute
Does not Contain Formaldehyde
Max. Operating Temp.
450 Degrees F
Standards
NSF Registered 144520, Category Code H1
VOC Content
0%
Chain and Cable Lubricant Type
Chain and Cable Lubricant
Properties- Chain and Cable Lubricants
Extreme Temperature, High Load and Wear
Flash Point
460 Degrees F
Description
Drum, H1 Food Grade, 55 gal, -5 Degrees F, 450 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.