Shop CRC
See all product information
Create Account
Gear Oil, 1 gal Sz, Dark Amber
- Mfr # SL2433
- Zoro # G923437720
product price:Â
$
47.69
/ea
Sold in multiples of 4 for
$190.76
Key Features
VOC Content Weight
0.45 lb/gal
Base Formulation
Conventional
SAE Viscosity Grade
85W-140
Features
Contains Anti-Wear and Extreme Pressure Properties, Plastic Safe, Protects Against Shock Loading and Gear Scoring
Color
Dark Amber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SL2433
- Zoro #
- G923437720
- UPC #
- 072213243307
- Country of Origin
- United States
- VOC Content Weight
- 0.45 lb/gal
- Base Formulation
- Conventional
- SAE Viscosity Grade
- 85W-140
- Features
- Contains Anti-Wear and Extreme Pressure Properties, Plastic Safe, Protects Against Shock Loading and Gear Scoring
- Color
- Dark Amber
- Item
- Gear Oil
- Container Type
- Jug
- Specific Gravity
- 0.88 to 0.92
- Series
- Sta-Lube(R)
- Viscosity Index
- 460
- VOC Content Weight Percentage
- 0.0005 %
- Transmission Type
- Manual Transmissions
- Flash Point
- 430 Degrees F
- Wire Color
- Dark Amber
Dimensions
- Container Size
- 1 gal
- Fits Chest Size
- Contains Anti-Wear and Extreme Pressure Properties, Plastic Safe, Protects Against Shock Loading and Gear Scoring
Description
Gear Oil, Container Type Jug, Container Size 1 gal, Series Sta-Lube(R), Transmission Type Manual Transmissions, Viscosity Index 460, Base Formulation Conventional, SAE Viscosity Grade 85W-140, Color Dark Amber, Manufacturer Specifications Not Applicable, Features Contains Anti-Wear and Extreme Pressure Properties, Plastic Safe, Protects Against Shock Loading and Gear Scoring, Flash Point 430 Degrees F, Specific Gravity 0.88 to 0.92, VOC Content Weight 0.45 lb/gal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.