Shop RENEWABLE LUBRICANTS
See all product information
Create Account
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
- Mfr # 82224
- Zoro # G725087802
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Pour Point
-34 Degrees C
Color
Yellow
Series
Bio-E.P.(TM)
Standards
AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
SAE Viscosity Grade
Not Specified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82224
- Zoro #
- G725087802
- UPC #
- 096523822243
- Country of Origin
- United States
- Pour Point
- -34 Degrees C
- Color
- Yellow
- Series
- Bio-E.P.(TM)
- Standards
- AGMA 9005-E02, U.S. Steel 224, DIN 51517-3, ISO 12925-1 CKD
- SAE Viscosity Grade
- Not Specified
- Item
- Gear Oil
- Environmentally Acceptable Lubricant
- Yes
- Viscosity Index
- 196
- Container Type
- Pail
- Timken OK Load
- 70 lb
- Maximum Operating Temperature
- 200 Degrees F
- Specific Gravity
- 0.91
- Flash Point
- 282 Degrees C
- Four-Ball Wear
- 0.3 mm
- Application
- Bearings, Bevel Gears, Enclosed Gear Systems, Helical Gears, Industrial Gear Drives, Spur Gears, Worm Gears
- ISO Viscosity Grade
- 100
Dimensions
- Container Size
- 5 gal
Description
GearOil, Ylw, Synthetic, Bio-E.P., 0.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.