Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Crc Hazmat Pillows, Polypropylene, 9" x 15" 14365

Hazmat Pillows, Polypropylene, 9" x 15" (Discontinued)

  • Mfr # 14365
  • Zoro # G0711109
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14365
Zoro #
G0711109
UPC #
078254143651
Country of Origin
United States

Details

Item
Hazmat Pillows,Polypropylene,9" x 15"

Description

Hazmat Pillows,Polypropylene,9" x 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.