Crc
35 lb. White Multi-Purpose Food Grade Grease Pail
Mfr # SL35605
Zoro # G3622175
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NSF Rating H1 Food Grade
- Container Size 35 lb
- Series Multi-Purpose Food Grade Grease
- Four-Ball Wear 0.5 mm
- Timken OK Load 40 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 5/8 In, St, PK3 (C-062X3)
- CARLIN 98022S 1/7 Hp Motor Psc 115/1/60 (98022S)
- GENTEQ Direct Drive Blower Motor, 1 HP, ECM, 460V (6410)
- GATES MegaCrimp Couplings (4G-4FBSPORX90)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 5 Gal Pail (03041)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 10 Oz Aerosol Can (03040)
- CRC 14 oz. Clear Synthetic Food Grade Grease Cartridge (SL35610)
- CRC Food Grade Penetrating Oil, H1 Food Grade, 32 to 300 Degrees F, 11 oz Aerosol Can, Colorless (03086)
- CRC 14 oz. Tan Extreme Duty Food Grade Grease Cartridge (SL35615)
- CRC Multi-Purpose Food Grade Silicone Lubricant, H1 Food Grade, -40 to 400 Degree F, 16 Oz Non Aerosol (03039)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 46 (FOODSAFE HYDRAULIC FG-46-005)
- Crc Penetrants and Lubricants