LabelTac 9 High Temp Supply, Black
- Mfr # LT603HT-C
- Zoro # G023361222
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Maximum Service Temperature
320 Degrees F
Label Color
Black
Label Media Format
Continuous Roll
Material Series
LabelTac High Temp Label Supply
Minimum Service Temperature
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LT603HT-C
- Zoro #
- G023361222
- UPC #
- -
- Country of Origin
- United States
- Maximum Service Temperature
- 320 Degrees F
- Label Color
- Black
- Label Media Format
- Continuous Roll
- Material Series
- LabelTac High Temp Label Supply
- Minimum Service Temperature
- -40 Degrees F
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Label Material
- Vinyl
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Adhesive Material
- Acrylic
- Adhesive Properties
- Permanent Adhesive
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Adhesive
- Adhesive
- Compatible Mfr Part Number
- LT9
- Product Type
- Continuous Label Stock
- Item
- LabelTac 9 High Temp Supply
Dimensions
- Label Thickness
- 2.8 mil
- Core Diameter
- 3 1/16 in
- Width
- 6 in
- Roll Length
- 100 ft
Description
LabelTac 9 High Temp Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT9, Label Color Black, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 100 ft, Width 6 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac High Temp Label Supply, Maximum Service Temperature 320 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.