Shop CREATIVE SAFETY SUPPLY
See all product information
Create Account
LabelTac 9 High Temp Supply, Green
- Mfr # LT705HT-C
- Zoro # G623356161
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Material Series
LabelTac High Temp Label Supply
Printer Series Compatibility
LabelTac 6, LabelTac 9
Standards
ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
Maximum Service Temperature
320 Degrees F
Roll Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT705HT-C
- Zoro #
- G623356161
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Roll Length
- 100 ft
- Core Diameter
- 3 1/16 in
- Label Thickness
- 2.8 mil
- Width
- 7 in
Details
- Material Series
- LabelTac High Temp Label Supply
- Printer Series Compatibility
- LabelTac 6, LabelTac 9
- Standards
- ANSI, ASME, CSA Z462, GHS, MSHA, NEC, NFPA 70E, OSHA, WHMIS
- Maximum Service Temperature
- 320 Degrees F
- Label Color
- Green
- Recommended Ribbon
- LabelTac 9 Print Ribbon
- Product Type
- Continuous Label Stock
- Minimum Service Temperature
- -40 Degrees F
- Adhesive
- Adhesive
- Adhesive Material
- Acrylic
- Item
- LabelTac 9 High Temp Supply
- Label Media Format
- Continuous Roll
- Resistance Properties
- Chemical-Resistant, Smear-Resistant, UV-Resistant, Water-Resistant
- Compatible Mfr Part Number
- LT9
- Label Material
- Vinyl
- Adhesive Properties
- Permanent Adhesive
Description
LabelTac 9 High Temp Supply, Adhesive Properties Permanent Adhesive, Compatible Mfr Part Number LT9, Label Color Green, Label Finish Gloss, Label Material Vinyl, Printer Series Compatibility LabelTac 6, LabelTac 9, Recommended Ribbon LabelTac 9 Print Ribbon, Roll Length 100 ft, Width 7 in, Indoor/Outdoor Usage Indoor/Outdoor, For Print Method Thermal Transfer, Material Series LabelTac High Temp Label Supply, Maximum Service Temperature 320 Degrees F, Minimum Service Temperature -40 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Benzotrichloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.